CI882-10T-1IN-KWSS-A 401-323-6
Description
CI882-10T-1IN-KWSS-A SPROCKET ; 401-323-6 NON-SPLIT
Part # 10028862
BDI # 24114828
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.92
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
882-10T RB 3/4IN BLOCK BODY
Description
CI882-10T RB 3/4IN BLOCK BODY SPROCKET ; 401-323-2 NON-SPLIT
Part # 9167930
BDI # 18142185
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.92
Other Features:
Block Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.92
Other Features:
Block Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
KU882-10T 1 KWSS NYL
Description
KU882-10T 1 KWSS NYL SPROCKET ; PRICE ON REQUEST
Part # KU882-10T 1 KWSS NYL
BDI # 21851963
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.92
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.92
Other Features:
Arm Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore