Page 1 of 11

Next

Compare
42-GB4020-21

COMPARE

42-GB4020-21

Description
42-GB4020-21 IDLER ; 4.25 RISE STEEL F/S B+

REXNORD

Part # 0627873

BDI # 18140860

Features

Roller Width - Inch: 45
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Sealed
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
42-GC5031-01

COMPARE

42-GC5031-01

Description
42-GC5031-01 TRAINING IDLER ; P/A 4.75RIS STL R/G

REXNORD

Part # 0628244

BDI # 18140579

Features

Roller Width - Inch: 45
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

C6-FSA-42-09

Description
C6-FSA-42-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 42" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-FSA-42-09

BDI # 21979904

Features

Roller Width - Inch: 45.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

D5-FSA-42-09

Description
D5-FSA-42-09 FLAT CARRY SHELF-ALIGNER ; 5" DIA ROLLER 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-FSA-42-09

BDI # 21977532

Features

Roller Width - Inch: 45.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
60-GC5303-01

COMPARE

60-GC5303-01

Description
60-GC5303-01 TROUGHING IMPACT IDLER ; 35TRGH IMP UEQ R/G

REXNORD

Part # 0628051

BDI # 18141410

Features

Roller Width - Inch: 45
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: 9 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY