32536RN

COMPARE

32536RN

Description
32536RN CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32536RN

BDI # 342496

Features

Roller Width - Inch: 1.69
Series: RF15B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 67.056
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange and Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
32838RNF

COMPARE

32838RNF

Description
32838RNF CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32838RNF

BDI # 342502

Features

Roller Width - Inch: 3.25
Series: RF3B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 67.056
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange and Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
R3B-75-60

COMPARE

R3B-75-60

Description
R3B-75-60 CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # R3B-75-60

BDI # 342500

Features

Roller Width - Inch: 3.25
Series: R3B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 67.056
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
32535RN

COMPARE

32535RN

Description
32535RN CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32535RN

BDI # 342494

Features

Roller Width - Inch: 1.61
Series: R15B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 67.056
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
321993RN

COMPARE

321993RN

Description
321993RN CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 321993RN

BDI # 342490

Features

Roller Width - Inch: 3.25
Series: RP3B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 67.056
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: Polypropylene
Other Features: Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface | Solid

Price Inventory : Available to order
Loading Price
QTY