D5-35TI-72
Description
D5-35TI-72 IMPACT IDLER ; 5" DIA ROLLER 35DEG 72" WIDE BELT CEMA D
Part # D5-35TI-72
BDI # 21980902
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
D5-R-24-09
Description
D5-R-24-09 FLAT CARRY ROLL ; 5" DIA ROLLER 24" WIDE BELT CEMA D
Part # D5-R-24-09
BDI # 21977742
Features
Roller Width - Inch:
27.38
Roller Width - Millimeter:
695.452
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
C5-R-24-09
Description
C5-R-24-09 FLAT CARRY ROLL ; 5" DIA ROLLER 24" WIDE BELT CEMA C
Part # C5-R-24-09
BDI # 21978586
Features
Roller Width - Inch:
27.38
Roller Width - Millimeter:
695.452
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
D5-45T-72-09
Description
D5-45T-72-09 INSERT IDLER ; 5" DIA ROLLER 45DEG 72" WIDE BELT CEMA D
Part # D5-45T-72-09
BDI # 21979706
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount