C6-RSA4-42-09
Description
C6-RSA4-42-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 42"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-42-09
BDI # 21980212
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Top Mount
C6-RRD-42
Description
C6-RRD-42 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 42" WIDE BELT CEMA C
Part # C6-RRD-42
BDI # 21980176
Features
Roller Width - Inch:
45.13
Roller Width - Millimeter:
1146.302
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
E6-R-42-07
Description
E6-R-42-07 FLAT CARRY ROLL ; 6" DIA ROLLER 42" WIDE BELT CEMA E
Part # E6-R-42-07
BDI # 21976702
Features
Roller Width - Inch:
46
Roller Width - Millimeter:
1168.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
C6-FSA-42-09
Description
C6-FSA-42-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 42" WIDE BELT CEMA C
Part # C6-FSA-42-09
BDI # 21979904
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount
Features
Roller Width - Inch:
45
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
9 Inch Wide Secondary Roller
Mounting Method:
Base Mount