Page 1 of 61

Next

Compare
D5-45TSA-36-09

COMPARE

D5-45TSA-36-09

Description
D5-45TSA-36-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 36" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-45TSA-36-09

BDI # 21979728

Features

Roller Width - Inch: 13.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TSA-42-09

COMPARE

D5-45TSA-42-09

Description
D5-45TSA-42-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-45TSA-42-09

BDI # 21979730

Features

Roller Width - Inch: 15.44
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TSA-30-09

COMPARE

D5-45TSA-30-09

Description
D5-45TSA-30-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 30" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-45TSA-30-09

BDI # 21979726

Features

Roller Width - Inch: 11.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TSA-24-09

COMPARE

D5-45TSA-24-09

Description
D5-45TSA-24-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-45TSA-24-09

BDI # 21979724

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-RRDSA4-24

COMPARE

D5-RRDSA4-24

Description
D5-RRDSA4-24 DISC RETURN SHELF-ALIGNER ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D5-RRDSA4-24

BDI # 24657812

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY