Page 1 of 60

Next

Compare
C6-20T-30-09

COMPARE

C6-20T-30-09

Description
C6-20T-30-09 INSERT IDLER ; 6" DIA ROLL 20DEG 30" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20T-30-09

BDI # 21979826

Features

Roller Width - Inch: 11.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-45T-48-09

COMPARE

C6-45T-48-09

Description
C6-45T-48-09 INSERT IDLER ; 6" DIA ROLLER 45DEG 48" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-45T-48-09

BDI # 21980453

Features

Roller Width - Inch: 17.63
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20TSA-42-09

COMPARE

D6-20TSA-42-09

Description
D6-20TSA-42-09 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20TSA-42-09

BDI # 21979370

Features

Roller Width - Inch: 15.44
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-T-54-09

COMPARE

C6-T-54-09

Description
C6-T-54-09 IDLER ROLL ; 6" DIA ROLLER 54" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-T-54-09

BDI # 21980751

Features

Roller Width - Inch: 19.75
Roller Width - Millimeter: 501.65
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Loading Price
QTY
C6-T-48-09

COMPARE

C6-T-48-09

Description
C6-T-48-09 IDLER ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-T-48-09

BDI # 21980749

Features

Roller Width - Inch: 17.63
Roller Width - Millimeter: 447.802
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY