E7-TI-66
Description
E7-TI-66 IMPACT IDLER ROLL ; 5" DIA ROLLER 66" WIDE BELT CEMA C
Part # E7-TI-66
BDI # 21978812
Features
Roller Width - Inch:
23.75
Roller Width - Millimeter:
603.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
Features
Roller Width - Inch:
23.75
Roller Width - Millimeter:
603.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
E7-35TI-66
Description
E7-35TI-66 IMPACT IDLER ; 7" DIA ROLLER 35DEG 66" WIDE BELT CEMA E
Part # E7-35TI-66
BDI # 21976748
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-45TI-66
Description
E7-45TI-66 IMPACT IDLER ; 7" DIA ROLLER 45DEG 66" WIDE BELT CEMA E
Part # E7-45TI-66
BDI # 21976780
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-20TI-72
Description
E7-20TI-72 IMPACT IDLER ; 7" DIA ROLLER 20DEG 72" WIDE BELT CEMA E
Part # E7-20TI-72
BDI # 21976716
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Side Mount