NT820-21T-1IN-I-LF

COMPARE

NT820-21T-1IN-I-LF

Description
21T IW 1" 101-8253-3 IDLER WHEEL

REXNORD

Part # 9146410

BDI # 21563709

Features

Bore Profile: Round
Size: 1 IN Bore
Used For: 815 | 820 | 831 | 879 | 880
Part Description: Idler Wheel
Pitch Diameter - Inch: 5.089

Inch - Metric: Inch
Material: Thermoplastic
Other Features: Equivalent Tooth Size 21
Pitch Diameter - Millimeter: 129.261
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CSFP2

COMPARE

CSFP2

Description
CSFP2 SHAFT SEAL ; 1" CPLG DIA X 2-3/4" WD X 2-3/4" LG

MARTIN SPROCKET & GR

Part # CSFP2

BDI # 606723

Features

Size: 1 IN Bore
Used For: Insertion Between Trough End and Flanged Bearing
Part Description: Flanged Product Drop Out Seal
Inch - Metric: Inch
Other Features: Flange Type | Dust Seal | Cast Iron Housing | 3/8 Inch Bolt

Product Name: Screw Conveyor Drop Out Seal

Price Inventory : Available to order
Loading Price
QTY
LG-B-16

COMPARE

LG-B-16

Description
SYSTEM PLAST LG-B-16

SYSTEM PLAST

Part # LG-B-16

BDI # 339706

Features

Size: 1 IN Bore
Used For: Ball Bearing Unit
Part Description: Back Shaft Seal
Inch - Metric: Inch
Material: Nitrile

Product Name: Double Lip Seal

Price Inventory : Available to order
Loading Price
QTY