VG-511-02-S12-L3
Description
VG-511-02-S12-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511-02-S12-L3
BDI # 343092
Features
Thread Size:
1/2-13
Series:
511
Thread Length - Inch:
2.92
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
74.168
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
4.52
VG-505-01-S12-L3
Description
VG-505-01-S12-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-505-01-S12-L3
BDI # 342973
Features
Thread Size:
1/2-13
Series:
505
Thread Length - Inch:
2.47
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
62.738
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2000 Lbs
Product Name:
Leveler
Overall Height - Inch:
3.74
VG-537-01-S12-L3
Description
VG-537-01-S12-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-537-01-S12-L3
BDI # 343409
Features
Thread Size:
1/2-13
Series:
537
Thread Length - Inch:
2.65
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
67.31
Inch - Metric:
Inch
Other Features:
Light Duty | Maximum Load 700 Lbs
Product Name:
Leveler
Overall Height - Inch:
3.9
VG-505-01-S12-L5
Description
VG-505-01-S12-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-505-01-S12-L5
BDI # 342974
Features
Thread Size:
1/2-13
Series:
505
Thread Length - Inch:
4.66
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
118.364
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2000 Lbs
Product Name:
Leveler
Overall Height - Inch:
5.93
Features
Thread Size:
1/2-13
Series:
SaniStar
Thread Length - Inch:
5
Articulation:
4 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Sanitary Design | Maximum Load 1800 Lbs | Built-In Vibration Pad
Product Name:
Leveler
Overall Height - Inch:
6.3