Page 1 of 2

Next

Compare
CI815-20T_3/4IN_RSB_A

COMPARE

CI815-20T_3/4IN_RSB_A

Description
CI815-20T_3/4IN_RSB_A SPROCKET ; CAST IRON NON-SPLIT 20T

REXNORD

Part # CI815-20T_3/4IN_RSB_A

BDI # 27068711

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.86
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

2251-20R1.5-DMS-SS

Description
2251-20R1.5-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE

SYSTEM PLAST

Part # 2251-20R1.5-DMS-SS

BDI # 336275

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.39
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 6.378
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 162.306
Modular - Flat Top Size: 2251
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

2251-20R1.25-RMS

Description
2251-20R1.25-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE

SYSTEM PLAST

Part # 2251-20R1.25-RMS

BDI # 336269

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.39
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 6.378
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 162.306
Modular - Flat Top Size: 2251
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2251-20R1.25-DMS-SS

COMPARE

2251-20R1.25-DMS-SS

Description
2251-20R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE

SYSTEM PLAST

Part # 2251-20R1.25-DMS-SS

BDI # 336273

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.39
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 6.378
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 162.306
Modular - Flat Top Size: 2251
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

2251-20R23M-RMS

Description
2251-20R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE

SYSTEM PLAST

Part # 2251-20R23M-RMS

BDI # 336267

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.393
Pitch - Millimeter: 25.4
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 6.378
Outside Diameter - Millimeter: 162.001
Pitch Diameter - Millimeter: 162.382
Modular - Flat Top Size: 2251
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY