30X46 CR DR XT80 MDX
Description
30X46 CR DR XT80 MDX ; POR DRUM PULLEY NON-RETURNABLE
Part # 233747
BDI # 22274416
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.175
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
XT Bushing
Mounting Method:
Bushed
36X44 CR DR XT80 MDX 1/2 HBG LAG
Description
36X44 CR DR XT80 MDX 1/2 HBG LAG, 220820 DRUM PULLEY (SMARTCATALOG)
Part # 220820
BDI # 27303871
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.175
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
36X46 CR XT80 MDX MTO
Description
36X46 CR XT80 MDX MTO PULLEY ; CROWN DRUM EXTRA 0.5 HERRINGBONE SBR 60
Part # 36X46 CR XT80 MDX MTO
BDI # 24539030
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.175
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
24X32 CR DR XT80
Description
24X32 CR DR XT80 DRUM PULLEY ; POR NON RETURNABLE
Part # 24X32 CR DR XT80
BDI # 22273955
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.175
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
20X87 ST DR XT80 1/2 PLN SPECIAL W/ SHFT
Description
20X87 ST DR XT80 1/2 PLN SPECIAL W/ SHFT, PA93698-1000 DRUM PULLEY (SMARTCATALOG)
Part # PA93698-1000
BDI # 27304642
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.175
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
2209.8
Face Width - Inch:
87
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Plain Lagging | With Shaft
Mounting Method:
Bushed