VG-511-02-SM16-L7T
Description
VG-511-02-SM16-L7T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS
Part # VG-511-02-SM16-L7T
BDI # 343086
Features
Thread Size:
M16
Series:
511-T
Thread Length - Inch:
6.09
Articulation:
5 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.69
Features
Thread Size:
M16
Series:
511
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.69
VG-505-01-SM16-L3
Description
VG-505-01-SM16-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-505-01-SM16-L3
BDI # 342971
Features
Thread Size:
M16
Series:
505
Thread Length - Inch:
2.47
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
62.738
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2000 Lbs
Product Name:
Leveler
Overall Height - Inch:
3.74
VG-511-04-SM16-L7
Description
VG-511-04-SM16-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511-04-SM16-L7
BDI # 343156
Features
Thread Size:
M16
Series:
511
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2600 Lbs | With Skinned Holes
Product Name:
Leveler
Overall Height - Inch:
7.69
VG-537-01-SM16-L3
Description
VG-537-01-SM16-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-537-01-SM16-L3
BDI # 343408
Features
Thread Size:
M16
Series:
537
Thread Length - Inch:
2.65
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
67.31
Inch - Metric:
Metric
Other Features:
Light Duty | Maximum Load 700 Lbs
Product Name:
Leveler
Overall Height - Inch:
3.9