9CH2263-O

COMPARE

9CH2263-O

Description
9CH2263-O BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 9CH2263-O

BDI # 625738

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 226
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 10

Price Inventory : Available to order
Loading Price
QTY
9CH2264

COMPARE

9CH2264

Description
9CH2264 BEARING HANGER ; 2" SHAFT DIA 6-1/8" MOUNTING FLANGE

MARTIN SPROCKET & GR

Part # 9CH2264

BDI # 625739

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 226
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 10

Price Inventory : Available to order
Loading Price
QTY
6CH2263

COMPARE

6CH2263

Description
6CH2263 BEARING HANGER ; 226 SERIES 7" LEN 4-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 6CH2263

BDI # 622505

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 4.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 114.3

Series: 226
Inch - Metric: Inch
Length - Millimeter: 177.8
Other Features: 6 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 7

Price Inventory : Available to order
Loading Price
QTY