NS1500-24T 1-1/2IN KWSS
Description
NS1500-24T 1-1/2 KWSS SPROCKET ; NS1500-24T SPLIT
Part # 9121111
BDI # 19435126
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS8500-25T 1-1/4 KW SS
Description
NS8500-25T 1-1/4" KW SS SPROCKET ; 614-190-3 MOLDED SPLIT
Part # 8500725
BDI # 21473999
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS820-25T 1-3/8IN KWSS
Description
NS820-25T 1-3/8 KW SS SPROCKET ; 614-40-14 MOLDED SPLIT
Part # 9120244
BDI # 18146020
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS8500-25T 1IN KWSS
Description
NS8500-25T 1 KWSS SPROCKET ; MOLDED SPLIT
Part # 9121130
BDI # 19435350
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS820-25T 1IN KWSS
Description
NS815/820 25T 1IN ; SPLIT W/ GR GRVD 614-61-1
Part # 9168065
BDI # 18146017
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore