Page 1 of 80

Next

Compare
NS7700-18T 1-7/16IN KWSS

COMPARE

NS7700-18T 1-7/16IN KWSS

Description
NS7700-18T 614-60-4 SPROCKET ; POR 614-60-4 MOLDED SPLIT

REXNORD

Part # 9168160

BDI # 18145638

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.759
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.78
Other Features: With Set Screw
Pitch Diameter - Millimeter: 146.279
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CHB18B3H-9

COMPARE

CHB18B3H-9

Description
CHB18B3H-9 HANGER BEARING ; 1 1/2" HARD IRON BRG CAP 9"

MARTIN SPROCKET & GR

Part # CHB18B3H-9

BDI # 605505

Features

Inch - Metric: Inch
Bore - Millimeter: 38.1
Bore - Inch: 1.5
Other Features: Furnished as Bottom Cap Only
Hanger Type: 18B | 19B

Bearing Material: Hard Iron
Housing Style: Hanger
Rolling Element: Plain
Product Name: Half Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY
NS882-12T-1-1/2IN-I-PA 614-29-19

COMPARE

NS882-12T-1-1/2IN-I-PA 614-29-19

Description
NS882-12T-1-1/2IN-I-PA SPROCKET ; POR 614-29-19 MOLDED SPLIT

REXNORD

Part # 10028751

BDI # 24116461

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.9
Other Features: 882 Series Molded Split
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 882 | 883
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
CHB2203G

COMPARE

CHB2203G

Description
CHB2203G HANGER BEARING ; 1-1/2IN

MARTIN SPROCKET & GR

Part # CHB2203G

BDI # 22859067

Features

Inch - Metric: Inch
Bore - Millimeter: 38.1
Bore - Inch: 1.5
Hanger Type: 220 | 226 | 326 | 30
Bearing Material: Gatke

Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY
NS881-25T 1-1/2IN KWSS

COMPARE

NS881-25T 1-1/2IN KWSS

Description
NS881-25T 1-1/2IN KWSS SPROCKET ; POR 614-44-11 MOLDED SPLIT

REXNORD

Part # 9168215

BDI # 18146055

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: 881 Series Molded Split
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY