NS7700-18T 1-7/16IN KWSS
Description
NS7700-18T 614-60-4 SPROCKET ; POR 614-60-4 MOLDED SPLIT
Part # 9168160
BDI # 18145638
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
CHB18B3H-9
Description
CHB18B3H-9 HANGER BEARING ; 1 1/2" HARD IRON BRG CAP 9"
Part # CHB18B3H-9
BDI # 605505
Features
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Furnished as Bottom Cap Only
Hanger Type:
18B | 19B
Bearing Material:
Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Half Hanger Bearing
CHB18B3W-9
Description
CHB18B3W-9 HANGER BEARING ; 1 1/2" WOOD BRG CAP FOR 9"
Part # CHB18B3W-9
BDI # 606578
Features
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Furnished as Bottom Cap Only
Hanger Type:
18B | 19B
Bearing Material:
Wood
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Half Hanger Bearing
CHB2163BR
Description
CHB2163BR HANGER BEARING ; 1 1/2" #216 BRONZE BRG W/OIL
Part # CHB2163BR
BDI # 606588
Features
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
With Oil Hole
Hanger Type:
216 | 230 | 316
Bearing Material:
Bronze
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
CHB2203UR
Description
CHB2203UR HANGER BEARING ; 1-1/2" SHAFT DIA URETHANE
Part # CHB2203UR
BDI # 21980781
Features
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Urethane
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing