CHB2206MSB
Description
CHB2206MSB HANGER BEARING ; 3" #220 FOOD GRADE PTFE
Part # CHB2206MSB
BDI # 606649
Features
Inch - Metric:
Inch
Bore - Millimeter:
76.2
Bore - Inch:
3
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
PTFE
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
CHB2205MSB
Description
CHB2205MSB HANGER BEARING ; 2 7/16" #220 FOOD GRADE PTFE
Part # CHB2205MSB
BDI # 606638
Features
Inch - Metric:
Inch
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
PTFE
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
16CH2266-O-SS
Description
16CH2266-O-SS HANGER BEARING ; FOOD RATED 16IN CONV 3IN CPLG
Part # 16CH2266-O-SS
BDI # 22125044
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
10.625
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
269.875
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
16 Inch Conveyor Diameter | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe | Stainless Steel
Length - Inch:
17