Page 1 of 2

Next

Compare
NS7700-18T 1-1/4IN KWSS

COMPARE

NS7700-18T 1-1/4IN KWSS

Description
NS7700-18T 1-1/4" KW SS SPROCKET ; 614-60-3 MOLDED SPLIT

REXNORD

Part # 9168155

BDI # 18145634

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.759
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.78
Other Features: With Set Screw
Pitch Diameter - Millimeter: 146.279
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
NS63-23T 1IN KWSS

COMPARE

NS63-23T 1IN KWSS

Description
NS63-23T 1" RD KW SS SPROCKET ; 614-27-1 MOLDED SPLIT

REXNORD

Part # 9120310

BDI # 18145620

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.508
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.91
Other Features: 866 Chain Has 1.5 Inch Pitch | With Set Screw
Pitch Diameter - Millimeter: 139.903
Modular - Flat Top Size: 863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS1500-24T 1-1/4IN KWSS

COMPARE

NS1500-24T 1-1/4IN KWSS

Description
NS1500-24T 1-1/4 KW SS SPROCKET ; 614-143-3 MOLDED SPLIT

REXNORD

Part # 9120161

BDI # 18145602

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.524
Pitch - Millimeter: 15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.55
Outside Diameter - Millimeter: 115.57
Pitch Diameter - Millimeter: 114.91
Modular - Flat Top Size: 1503 | 1505 | 1506
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS882-12T 1IN KWSS

COMPARE

NS882-12T 1IN KWSS

Description
NS882-12T 1" KW SS SPROCKET ; 614-29-1 MOLDED SPLIT

REXNORD

Part # 9168035

BDI # 18146062

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.9
Other Features: With Set Screw
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-25T 1-1/4 KW SS

COMPARE

NS8500-25T 1-1/4 KW SS

Description
NS8500-25T 1-1/4" KW SS SPROCKET ; 614-190-3 MOLDED SPLIT

REXNORD

Part # 8500725

BDI # 21473999

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.09
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.416
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY