815A20
Description
815A20 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A20
BDI # 625455
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.86
Other Features:
Arm Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
Features
Size:
U3 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 4.8MM to 5.6MM Belt Thickness | 75MM Minimum Pulley Dia
Product Name:
Hook
DSS093-C;02830
Description
DSS093-C ; 02830 CONNECTING PIN ; 0.093"DIAX100' L DURASTAINLESS
Part # 02830
BDI # 17225840
Features
Size:
2.4 MM Dia
Used For:
Conveyor Belt
Part Description:
Hinge Pin
Inch - Metric:
Metric
Material:
Stainless Steel
Product Name:
Hinge Pin