N2500-9T 2-1/2IN HEX
Description
N2500-9T 2-1/2 HEX BORE SPROCKET ; PLASTIC 114-551-1
Part # 9120129
BDI # 18145536
Features
Bore Profile:
Hexagonal
Pitch Diameter - Inch:
8.771
Pitch - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
8.71
Outside Diameter - Millimeter:
221.234
Pitch Diameter - Millimeter:
222.783
Modular - Flat Top Size:
2500 | 2550 | 2565
Mounting Method:
Finished Bore
NS882-11T 1IN KWSS
Description
NS882-11T 1" KW SS SPROCKET ; 614-100-1 MOLDED SPLIT
Part # 9168275
BDI # 18146058
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore