Features
Size:
0.5 IN Dia X 1.5 IN L
Used For:
Blind Hole Bearing
Part Description:
Stainless Steel Roller Stub Shaft
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
0.438 Inch Hex Section
Product Name:
Roller Stub Shaft
Features
Size:
U2 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 4MM to 4.8MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook
LF880TK3-1/4
Description
LF880TK3-1/4 TABLETOP CHAIN ; POR 1-1/2" PITCH
Part # 10177740
BDI # 21473994
Features
Chain Pitch - Inch:
1.5
Chain Size:
880
Chain Width - Millimeter:
82.55
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.25
Component:
Chain
Inch - Metric:
Inch
Other Features:
Medium Duty | With Tab
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
UHMW
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
16771
Description
16771 MOD ROLLER TRANSFER PLATE ; TME-450R3MR-FM 3 ROWS WIDTH: 4.53
Part # 16771
BDI # 22975985
Features
Roller Width - Inch:
4.035
Roller Width - Millimeter:
102.5
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.163
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Brown Roller | Extra Performance