24CH2267
Description
24CH2267 BEARING HANGER ; 3-7/16IN SHAFT DIA 25IN LENGTH 6IN WD
Part # 24CH2267
BDI # 617746
Features
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Mounting Flange to Center of Bearing - Inch:
16.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
419.1
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
635
Other Features:
24 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
25
20CH2266
Description
20CH2266 BEARING HANGER ; 3" SHAFT DIA 21" LG 6" WD
Part # 20CH2266
BDI # 617161
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
13.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
342.9
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
533.4
Other Features:
20 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
21
18CH2266
Description
18CH2266 BEARING HANGER ; 226 SERIES 19" LEN 6" WIDTH
Part # 18CH2266
BDI # 616261
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
12.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
307.975
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
482.6
Other Features:
18 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
19