820-29R1.44-RMS
Description
820-29R1.44-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-29R1.44-RMS
BDI # 336449
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.98
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
7.028
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
177.292
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
820-21R1-WS
Description
820-21R1-WS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-21R1-WS
BDI # 336306
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.079
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
820-25R1.44-WS
Description
820-25R1.44-WS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-25R1.44-WS
BDI # 336351
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.063
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
820-29R1.44-DMS-SS
Description
820-29R1.44-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-29R1.44-DMS-SS
BDI # 336450
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.98
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
7.028
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
177.292
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore