QRS815A25
Description
QRS815A25 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL
Part # QRS815A25
BDI # 610579
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.07
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS815-25T 1-7/16IN KWSS
Description
NS815-25T 1-7/16IN KWSS SPROCKET ; 614-31-4 MOLDED SPLIT
Part # 9120202
BDI # 18145659
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS815-25T 1-1/2IN KWSS
Description
NS815-25T 1-1/2IN KWSS SPROCKET ; 614-31-11 MOLDED SPLIT
Part # 9967364
BDI # 18145654
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
N5936-25T-2-1/2IN-S-POM 114-694-1
Description
N5936-25T-2-1/2IN-S-POM SPROCKET ; 114-694-1 NON-SPLIT
Part # N5936-25T-2-1/2IN-S-POM 114-694-1
BDI # 24111604
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
815-25R40M-DMS-F-SS
Description
815-25R40M-DMS-F-SS CONV CHAIN SPROCKET ; NON-RETURNABLE 2-PC MOLDED
Part # 815-25R40M-DMS-F-SS
BDI # 24480876
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.063
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore