4H206-R
Description
4H206-R CONVEYOR SCREW ; 4" X 1" X 9'-10-1/2" RH HELICOID
Part # 4H206-R
BDI # 619402
Features
Length - Feet:
9.875
Inch - Metric:
Inch
Pitch:
4
Other Features:
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch:
1
Coupling Diameter - Millimeter:
25.4
Screw Diameter - Millimeter:
101.6
Screw Diameter - Inch:
4
Direction:
Right
Product Name:
Conveyor Screw