Page 1 of 29

Next

Compare
1SS12;02239

COMPARE

1SS12;02239

Description
1SS12 NR. 02239 FASTENER HOOK ; NO 1 SZ 12" L 316L SS W/O PIN

FLEXCO

Part # 02239

BDI # 17225519

Features

Size: 1 Hook
Used For: Conveyor Belt
Part Description: Hook
Inch - Metric: Inch
Material: Stainless Steel

Other Features: Without Pin | 0.125 IN to 0.156 IN Belt Thickness Range | 2 IN Minimum Pulley Dia
Product Name: Hook

Price Inventory : In stock
Loading Price
QTY
LF 1843 TAB-K200

COMPARE

LF 1843 TAB-K200

Description
LF 1843 TAB-K200 TABLETOP CHAIN ; POR 2 PIECE STEEL W/PLASTIC

REXNORD

Part # 1267684

BDI # 18621486

Features

Chain Pitch - Inch: 0.5
Chain Size: 1843
Chain Width - Millimeter: 50.8
Basic Construction: 2 Piece Steel with Plastic Top
Chain Pitch - Millimeter: 12.7

Chain Type: Straight Running | Side Flexing | Back Flexing
Chain Width - Inch: 2
Component: Chain
Inch - Metric: Inch
Other Features: Base Roller Chain | Medium Duty | With Tab

Price Inventory : Available to order
Loading Price
QTY
CCB4

COMPARE

CCB4

Description
CCB4 COUPLING BOLT ; 5/8" X 3-5/8" STEEL

MARTIN SPROCKET & GR

Part # CCB4

BDI # 606531

Features

Size: 5/8 IN X 3-5/8 IN
Part Description: Coupling Bolt
Inch - Metric: Inch
Material: Steel
Other Features: 2 Inch Coupling Dia | 2.875 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt

Product Name: Screw Conveyor Coupling Bolt

Price Inventory : Available to order
Loading Price
QTY
CHB2204WN

COMPARE

CHB2204WN

Description
CHB2204WN HANGER BEARING ; 2" BORE NYLON

MARTIN SPROCKET & GR

Part # CHB2204WN

BDI # 606632

Features

Inch - Metric: Inch
Bore - Millimeter: 50.8
Bore - Inch: 2
Other Features: White
Hanger Type: 220 | 226 | 326 | 30

Bearing Material: Nylon
Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY
CSW5

COMPARE

CSW5

Description
CSW5 SHAFT SEAL ; 2.438" BORE X 7.375" L X 7.375" W

MARTIN SPROCKET & GR

Part # CSW5

BDI # 606741

Features

Size: 2.438 IN Bore X 7.375 IN L X 7.375 IN W
Used For: Used Between the Trough End and Bearing
Part Description: Waste Pack Seal
Inch - Metric: Inch
Other Features: Waste Packing in Combination with Lip Seal | Used Separately on Pedestal Type Trough End

Product Name: Screw Conveyor Waste Pack Seal

Price Inventory : Available to order
Loading Price
QTY