Page 1 of 28

Next

Compare
NYS053-C;18701

COMPARE

NYS053-C;18701

Description
NYS053-C ; 18701 CONNECTING PIN

FLEXCO

Part # 18701

BDI # 19300531

Features

Size: 100 FT Length
Used For: Conveyor Belt
Part Description: Connecting Pin
Inch - Metric: Metric
Material: Stainless Steel

Other Features: Nylon Covered
Product Name: Connecting Pin

Price Inventory : In stock
Loading Price
QTY
1SS12;02239

COMPARE

1SS12;02239

Description
1SS12 ; 02239 FASTENER HOOK ; NO 1 SZ 12" L 316L SS W/O PIN

FLEXCO

Part # 02239

BDI # 17225519

Features

Size: 1 Hook
Used For: Conveyor Belt
Part Description: Hook
Inch - Metric: Inch
Material: Stainless Steel

Other Features: Without Pin | 0.125 IN to 0.156 IN Belt Thickness Range | 2 IN Minimum Pulley Dia
Product Name: Hook

Price Inventory : In stock
Loading Price
QTY
CHB2204MSB

COMPARE

CHB2204MSB

Description
CHB2204MSB HANGER BEARING ; 2" BORE PTFE

MARTIN SPROCKET & GR

Part # CHB2204MSB

BDI # 606627

Features

Inch - Metric: Inch
Bore - Millimeter: 50.8
Bore - Inch: 2
Hanger Type: 220 | 226 | 326 | 30
Bearing Material: PTFE

Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY
CSW5

COMPARE

CSW5

Description
CSW5 SHAFT SEAL ; 2.438" BORE X 7.375" L X 7.375" W

MARTIN SPROCKET & GR

Part # CSW5

BDI # 606741

Features

Size: 2.438 IN Bore X 7.375 IN L X 7.375 IN W
Used For: Used Between the Trough End and Bearing
Part Description: Waste Pack Seal
Inch - Metric: Inch
Other Features: Waste Packing in Combination with Lip Seal | Used Separately on Pedestal Type Trough End

Product Name: Screw Conveyor Waste Pack Seal

Price Inventory : Available to order
Loading Price
QTY
NS880-11T-1IN-1KW1SS-PA

COMPARE

NS880-11T-1IN-1KW1SS-PA

Description
NS880-11T 1IN KWSS SPROCKET ; POR 614-101-1 MOLDED SPLIT

REXNORD

Part # 9120157

BDI # 18141545

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.31
Other Features: With Set Screw
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY