NS7700-18T 1-1/4IN IDL
Description
NS7700-18T 1-1/4IN IDL SPROCKET ; 614-60-12 MOLDED SPLIT
Part # 9120292
BDI # 18145633
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore
NS7700-21T 1-1/4IN PLN
Description
NS7700-21T 1-1/4IN PLN SPROCKET ; 614-63-12 MOLDED SPLIT
Part # 9120299
BDI # 18145642
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore