NS8500-24T 1-1/4IN PLN
Description
NS8500-24T 1-1/4 RD PLN SPROCKET ; 614-186-12 MOLDED SPLIT
Part # 9120163
BDI # 18146032
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
NS8500-25T 1-1/4IN IDL
Description
NS8500-25T 1-1/4 IDL SPROCKET ; MOLDED SPLIT
Part # 9121132
BDI # 19435352
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
NS8500-25T-1-7/16IN-I-PA 614-190-6
Description
NS8500-25T-1-7/16IN-I-PA SPROCKET ; 614-190-6 MOLDED SPLIT NON RETURNABLE
Part # NS8500-25T-1-7/16IN-I-PA 614-190-6
BDI # 24115516
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore