880-12T RB 3/4IN ARM BODY
Description
880-12T RB 3/4" ARM BODY SPROCKET ; CI N-GRVD 401-204-2
Part # 9167330
BDI # 18141895
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.8
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
880-9T RB 3/4IN BLOCK BODY
Description
880-9T RB 3/4" BLOCK BODY SPROCKET ; CI N-GRVD 401-234-2
Part # 9167300
BDI # 18141897
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.33
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
NS880-12T 1IN KWSS
Description
NS880-12T 1" KW SS SPROCKET ; 614-34-1 MOLDED SPLIT
Part # 9967370
BDI # 18146040
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore