820/815-19T RB 3/4IN

COMPARE

820/815-19T RB 3/4IN

Description
CI820/815-19T RB 3/4IN SPROCKET ; 401-154-2 NON-SPLIT CAST-IRON

REXNORD

Part # 9167550

BDI # 18142123

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.62
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.61
Other Features: Arm Body
Pitch Diameter - Millimeter: 117.348
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-27T RB 3/4IN ARM BODY

COMPARE

820/815-27T RB 3/4IN ARM BODY

Description
820/815-27T RB 3/4"ARM B. SPROCKET ; CI GRVD 401-163-2

REXNORD

Part # 9167610

BDI # 18142140

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.56
Other Features: Arm Body
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-31T RB 3/4IN ARM BODY

COMPARE

820/815-31T RB 3/4IN ARM BODY

Description
820/815-31T RB 3/4" ARM SPROCKET ; CI GRVD 401-165-2

REXNORD

Part # 9167620

BDI # 18141857

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.452
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.53
Other Features: Arm Body
Pitch Diameter - Millimeter: 189.281
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815/820-21T RB 3/4IN BLOCK BODY

COMPARE

815/820-21T RB 3/4IN BLOCK BODY

Description
414 23 2 BLOCK BODY ; 815/820-21T RB GROOVED

REXNORD

Part # 9120045

BDI # 18140854

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY