881-25T RB 3/4IN ARM BODY

COMPARE

881-25T RB 3/4IN ARM BODY

Description
881-25T RB 3/4" ARM BODY SPROCKET ; CI N-GRVD 401-288-2

REXNORD

Part # 9167970

BDI # 19426948

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Arm Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY