VG-031-12-50
Description
VG-031-12-50 ROD CLAMP ; 6" L X 1.35" W X 1" H 5" L 4EA/PAK
Part # VG-031-12-50
BDI # 20287969
Features
Size:
6 IN L X 1.35 IN W X 1 IN H | 5 IN L Rod
Used For:
Used with Guide Rail
Part Description:
Rail Clamp and Metal Rod Combination
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Rod | Nickel Plated Brass | Stainless Steel Fastener | 2 Bolts | 1 Piece
Product Name:
Clamp with Rod