NS880-12T 1IN KWSS

COMPARE

NS880-12T 1IN KWSS

Description
NS880-12T 1" KW SS SPROCKET ; 614-34-1 MOLDED SPLIT

REXNORD

Part # 9967370

BDI # 18146040

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.8
Outside Diameter - Millimeter: 147.32
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY