Page 1 of 3

Next

Compare
16TEF6-BB-P

COMPARE

16TEF6-BB-P

Description
16TEF6-BB-P TROUGH END ; 16" WITH FEET FOR RB/BB

MARTIN SPROCKET & GR

Part # 16TEF6-BB-P

BDI # 615938

Features

Size: 21.25 IN L X 3.25 IN W X 22.625 IN H | 0.313 IN Thickness | 3 IN Shaft
Used For: Support End Ball Bearing; Cover and Trough
Part Description: Outside Trough End with Feet
Inch - Metric: Inch
Other Features: 16 Inch Conveyor Dia | Less Bearing

Product Name: Screw Conveyor Outside Trough End

Price Inventory : Available to order
Loading Price
QTY
CC6

COMPARE

CC6

Description
CC6 COUPLING SHAFT ; 3" DIA X 13" L MILD STEEL

MARTIN SPROCKET & GR

Part # CC6

BDI # 606565

Features

Size: 3 IN Dia X 13 IN L
Part Description: Coupling Shaft
Inch - Metric: Inch
Material: Mild Steel
Product Name: Screw Conveyor Coupling Shaft

Price Inventory : Available to order
Loading Price
QTY
16H610-R

COMPARE

16H610-R

Description
16H610-R SECTIONAL SCREW ; 16"X3"X11'-9" SCREW

MARTIN SPROCKET & GR

Part # 16H610-R

BDI # 615925

Features

Length - Feet: 11.75
Inch - Metric: Inch
Pitch: 16
Other Features: Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch: 3

Coupling Diameter - Millimeter: 76.2
Screw Diameter - Millimeter: 406.4
Screw Diameter - Inch: 16
Direction: Right
Product Name: Conveyor Screw

Price Inventory : Available to order
Loading Price
QTY
9CH2263

COMPARE

9CH2263

Description
9CH2263 BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 9CH2263

BDI # 625737

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 226
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 10

Price Inventory : Available to order
Loading Price
QTY
CE6B

COMPARE

CE6B

Description
CE6B CONVEYOR END SHAFT ; USED WITHOUT SEAL 3" DIA X 13-1/8" L

MARTIN SPROCKET & GR

Part # CE6B

BDI # 605490

Features

Size: 3 IN Dia X 13.125 IN L
Used For: Support the End Conveyor Section
Part Description: End Shaft Used without Seal
Inch - Metric: Inch
Material: Steel

Other Features: Bronze Bearing | Cold Rolled
Product Name: Screw Conveyor End Shaft

Price Inventory : Available to order
Loading Price
QTY