Features
Size:
2 IN Dia X 11.5 IN L
Part Description:
Coupling Shaft
Inch - Metric:
Inch
Material:
Mild Steel
Product Name:
Screw Conveyor Coupling Shaft
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Nylatron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
Features
Size:
2 IN Dia X 11.5 IN L
Part Description:
Hardened Coupling Shaft
Inch - Metric:
Inch
Material:
Mild Steel
Other Features:
Hardened Shaft
Product Name:
Screw Conveyor Coupling Shaft
12CH2266
Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2266
BDI # 614931
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
Features
Size:
5/8 IN X 3-5/8 IN
Part Description:
Coupling Bolt
Inch - Metric:
Inch
Material:
Steel
Other Features:
2 Inch Coupling Dia | 2.875 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt
Product Name:
Screw Conveyor Coupling Bolt