NS63-23T 1IN KWSS
Description
NS63-23T 1" RD KW SS SPROCKET ; 614-27-1 MOLDED SPLIT
Part # 9120310
BDI # 18145620
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.508
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.91
Other Features:
866 Chain Has 1.5 Inch Pitch | With Set Screw
Pitch Diameter - Millimeter:
139.903
Modular - Flat Top Size:
863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method:
Finished Bore
815-23R1.44-DS-SS
Description
815-23R1.44-DS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 815-23R1.44-DS-SS
BDI # 336345
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore