U3-2S12;01231
Description
U3-2S12 ; 01231 WIRE FASTENER/HOOK ; 12" STRIP 430 STAINLESS W/O PIN
Part # 01231
BDI # 17225429
Features
Size:
U3-2 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 4MM to 4.8MM Belt Thickness | 75MM Minimum Pulley Dia
Product Name:
Hook
Features
Size:
1 IN L X 0.85 IN H | 13 GA Thickness | 0.75 IN L Bolt
Used For:
Supporting Guide Rail
Part Description:
Heavy Duty Clip
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Heavy Duty | 5/16 Inch Thread | Recommended Torque: 17 FT-LB
Product Name:
Heavy Duty Clip
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
228.6
Modular Belting Size:
1505
Modular Belting Type:
Straight Running | Back Flexing
Modular Belting Width - Inch:
9
Inch - Metric:
Inch
Other Features:
FDA Approved | Chain Bottom to Center Distance 0.19 Inch | Min Back Flex Radius 1 Inch | Optional Stainless Steel Pin
Basic Construction:
Solid Top
Pitch - Millimeter:
14.986
Pitch - Inch:
0.59