9CTF12-10
Description
9CTF12-10 CONVEYOR SCREW TROUGH ; 9" X 12GA X 10' SIZE
Part # 9CTF12-10
BDI # 625756
Features
Size:
10 FT L X 13.25 IN W | 12 GA Thickness
Part Description:
Standard Conveyor Formed Flanged Trough
Inch - Metric:
Inch
Material:
Steel
Other Features:
U Shaped | 9 Inch Conveyor Dia | One Piece Construction
Product Name:
Screw Conveyor Formed Flanged Trough
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Other Features:
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Conveyor Screw
Features
Size:
10 FT L X 14 IN W | 14 GA Thickness
Part Description:
Flanged Trough Cover
Inch - Metric:
Inch
Product Name:
Screw Conveyor Flanged Trough Cover
9TSD10
Description
9TSD10 FLANGED DISCHARGE STUB ; 9" PLAIN FIXED SPOUT STEEL
Part # 9TSD10
BDI # 625852
Features
Size:
7.125 IN H | 10 GA Thickness
Part Description:
Fixed Discharge Spout with Plain Opening
Inch - Metric:
Inch
Other Features:
9 Inch Screw Dia
Product Name:
Screw Conveyor Discharge Spout
CE3BB-W
Description
CE3BB-W CONVEYOR END SHAFT ; WITH SEAL 1.5" DIA X 10" L
Part # CE3BB-W
BDI # 605467
Features
Size:
1.5 IN Dia X 10 IN L
Used For:
Support the End Conveyor Section
Part Description:
End Shaft Used with Waste Pack Seal
Inch - Metric:
Inch
Material:
Steel
Other Features:
Ball Bearing | Cold Rolled
Product Name:
Screw Conveyor End Shaft