SRB-S;40543
Description
SRB-S NR. 40543 RIVET ; SELF-SETTING 430 STAINLESS
Part # 40543
BDI # 17227158
Features
Size:
B Size
Used For:
Conveyor Belt
Part Description:
Rivet Hinged Fastener
Inch - Metric:
Inch
Material:
430 Stainless Steel
Product Name:
Rivet Hinged Fastener
NS882-12T 1IN KWSS
Description
NS882-12T 1" KW SS SPROCKET ; 614-29-1 MOLDED SPLIT
Part # 9168035
BDI # 18146062
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
304.8
Modular Belting Size:
1505
Modular Belting Type:
Straight Running | Back Flexing
Modular Belting Width - Inch:
12
Inch - Metric:
Inch
Other Features:
Chain Bottom to Center Distance 1 Inch
Basic Construction:
Solid Top
Pitch - Millimeter:
14.986
Pitch - Inch:
0.59
614-237-3
Description
NS8500-21T 1-1/4 KW / SS SPROCKET ; 614-237-3 MOLDED SPLIT
Part # 8500775
BDI # 21473867
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.007
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS1500-24T 1-1/2IN S PA
Description
NS1500-24T 1-1/2 SQ SPROCKET ; 614-142-3 MOLDED SPLIT
Part # 9120160
BDI # 18145601
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore