NCS62-X;54005
Description
NCS62-X NR. 54005 STAPLE FASTENER ; 100' L NYLON COVERED SS CABLE
Part # 54005
BDI # 17227649
Features
Size:
10 FT Coil Length
Used For:
Conveyor Belt
Part Description:
Hinge Pin
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Nylon Covered | Staple Fastener
Product Name:
Hinge Pin
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Other Features:
Steel Plate | Spiral or Helix | CEMA Standard
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Conveyor Screw
Features
Size:
2 IN Bore
Used For:
Insertion Between Trough End and Flanged Bearing
Part Description:
Flanged Product Drop Out Seal
Inch - Metric:
Inch
Other Features:
Flange Type | Dust Seal | Cast Iron Housing | 5/8 Inch Bolt
Product Name:
Screw Conveyor Drop Out Seal
14TE5-BB-P
Description
14TE5-BB-P TROUGH END LESS FEET ; 14" T/E L/FT F0R RB/BB
Part # 14TE5-BB-P
BDI # 615513
Features
Size:
19.25 IN L X 2 IN W | 0.25 IN Thickness | 2.438 IN Shaft
Used For:
Support End Ball Bearing and Cover
Part Description:
Outside Trough End Less Feet
Inch - Metric:
Inch
Other Features:
14 Inch Conveyor Dia | Less Bearing
Product Name:
Screw Conveyor Outside Trough End
6CTF16-10
Description
6CTF16-10 CONVEYOR SCREW TROUGH ; 6" X 16GA X 10' SIZE
Part # 6CTF16-10
BDI # 622520
Features
Size:
10 FT L X 9.688 IN W | 16 GA Thickness
Part Description:
Standard Conveyor Formed Flanged Trough
Inch - Metric:
Inch
Material:
Steel
Other Features:
U Shaped | 6 Inch Conveyor Dia | One Piece Construction
Product Name:
Screw Conveyor Formed Flanged Trough