Features
Size:
2 IN Bore X 6.5 IN L X 6.5 IN W
Used For:
Used Between the Trough End and Bearing
Part Description:
Plate Seal
Inch - Metric:
Inch
Other Features:
Used Separately on Pedestal Type Trough End | Slotted Mounting Holes
Product Name:
Screw Conveyor Plate Seal
CE4BB
Description
CE4BB CONVEYOR END SHAFT ; WITHOUT SEAL 2" DIA X 8.625" L
Part # CE4BB
BDI # 605474
Features
Size:
2 IN Dia X 8.625 IN L
Used For:
Support the End Conveyor Section
Part Description:
End Shaft Used without Seal
Inch - Metric:
Inch
Material:
Steel
Other Features:
Ball Bearing | Cold Rolled
Product Name:
Screw Conveyor End Shaft
Features
Size:
2 IN Bore X 6.5 IN L X 6.5 IN W
Used For:
Used Between the Trough End and Bearing
Part Description:
Waste Pack Seal
Inch - Metric:
Inch
Other Features:
Waste Packing in Combination with Lip Seal | Used Separately on Pedestal Type Trough End
Product Name:
Screw Conveyor Waste Pack Seal