HP8505DTS-4.5IN-MTW-PT-RH 10028437
Description
HP8505DTS-4.5IN-MTW-PT-RH 10028437 ; 81415791 MATTOP CHAIN
Part # 10028437
BDI # 21473904
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
114.3
Modular Belting Size:
8505
Modular Belting Type:
Straight Running
Modular Belting Width - Inch:
4.5
Inch - Metric:
Inch
Other Features:
Chain Bottom to Center Distance 1 Inch
Basic Construction:
Dynamic Transfer System
Pitch - Millimeter:
19.05
Pitch - Inch:
0.75
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
152.4
Modular Belting Size:
7705
Modular Belting Type:
Straight Running
Modular Belting Width - Inch:
6
Inch - Metric:
Inch
Other Features:
Chain Bottom to Center Distance 1 Inch
Basic Construction:
Solid Top
Pitch - Millimeter:
25.4
Pitch - Inch:
1
HP8505DTS 4.5IN MTW PT LH
Description
HP8505DTS 4.5IN MTW PT LH ; 81415811 MATTOP CHAIN
Part # 10028436
BDI # 21473905
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
114.3
Modular Belting Size:
8505
Modular Belting Type:
Straight Running | Back Flexing
Modular Belting Width - Inch:
4.5
Inch - Metric:
Inch
Other Features:
FDA Approved | Chain Bottom to Center Distance 0.17 Inch | Min Back Flex Radius 1 Inch | Left Hand Transfer
Basic Construction:
Solid Top | Dynamic Transfer System | Positrack Tracking Guide
Pitch - Millimeter:
19.05
Pitch - Inch:
0.75
NS8500-21T 1IN KWSS
Description
NS8500-21T 1IN KWSS SPROCKET ; NON-RETURNABLE 614-237-1 MOLDED SPLIT
Part # 10028673
BDI # 19435347
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.007
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore