NT820-21T-1IN-I-LF
Description
NT820-21T-1IN-I-LF IDLER WHEEL ; POR 101-8253-3
Part # 9146410
BDI # 21563709
Features
Bore Profile:
Round
Size:
1 IN Bore
Used For:
815 | 820 | 831 | 879 | 880
Part Description:
Idler Wheel
Pitch Diameter - Inch:
5.089
Inch - Metric:
Inch
Material:
Thermoplastic
Other Features:
Equivalent Tooth Size 21
Pitch Diameter - Millimeter:
129.261
Mounting Method:
Finished Bore
CI820-25T 1IN 1KW 1SS A
Description
CI820-25T 1IN 1KW 1SS A SPROCKET ; POR 401-162-11 NON-SPLIT
Part # 9167602
BDI # 21473862
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
0
Hub Type:
Not Available
Inch - Metric:
Inch
Material:
Cast Iron
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
820
Number of Teeth:
25
Mounting Method:
Finished Bore
820-23R35M-DS
Description
820-23R35M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-23R35M-DS
BDI # 24481508
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.559
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.591
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
141.199
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
820-25R40M-WS
Description
820-25R40M-WS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-25R40M-WS
BDI # 24481500
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.091
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
820-25R35M-DS
Description
820-25R35M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-25R35M-DS
BDI # 24480932
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.063
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore