Page 1 of 8

Next

Compare
821A27

COMPARE

821A27

Description
821A27 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 821A27

BDI # 625538

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.56
Outside Diameter - Millimeter: 166.624
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
821A25

COMPARE

821A25

Description
821A25 ROLLER CHAIN SPROCKET ; 1-1/2" PITCH 25 TEETH

MARTIN SPROCKET & GR

Part # 821A25

BDI # 625537

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Outside Diameter - Millimeter: 154.178
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
821A21

COMPARE

821A21

Description
821A21 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 821A21

BDI # 625535

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
821A23

COMPARE

821A23

Description
821A23 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 821A23

BDI # 625536

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Outside Diameter - Millimeter: 141.986
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
821A29

COMPARE

821A29

Description
821A29 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 821A29

BDI # 625539

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.978
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.05
Outside Diameter - Millimeter: 179.07
Pitch Diameter - Millimeter: 177.241
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY