Page 1 of 14

Next

Compare
KU8500-17T_3/4IN_RSB_PA

COMPARE

KU8500-17T_3/4IN_RSB_PA

Description
KU8500-17T_3/4IN_RSB_PA SPROCKET ; POR MTO

REXNORD

Part # KU8500-17T_3/4IN_RSB_PA

BDI # 21580761

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.12
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.15
Outside Diameter - Millimeter: 105.41
Pitch Diameter - Millimeter: 104.648
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-27T 1-1/2IN KWSS

COMPARE

NS8500-27T 1-1/2IN KWSS

Description
NS8500-27T 1-1/2IN KWSS SPROCKET ; POR 614-196-11 MOLDED SPLIT

REXNORD

Part # 8500780

BDI # 22459003

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.52
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.57
Outside Diameter - Millimeter: 166.878
Pitch Diameter - Millimeter: 165.608
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-24T 1-1/4 1KW1SS PA

COMPARE

NS8500-24T 1-1/4 1KW1SS PA

Description
NS8500-24T 1-1/4 1KW1SS PA SPROCKET ; POR 614-186-3 MOLDED SPLIT

REXNORD

Part # 9121129

BDI # 19435349

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.84
Other Features: With Set Screw
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-25T 1IN KWSS

COMPARE

NS8500-25T 1IN KWSS

Description
NS8500-25T 1IN KWSS SPROCKET ; POR 614-190-1 MOLDED SPLIT

REXNORD

Part # 9121130

BDI # 19435350

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.09
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.416
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-17T 1-1/2IN 1KW1SS PA

COMPARE

NS8500-17T 1-1/2IN 1KW1SS PA

Description
NS8500-17T 1-1/2IN 1KW1SS PA SPROCKET ; POR 614-174-11 MOLDED SPLIT

REXNORD

Part # 8500738

BDI # 22464060

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.12
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.15
Outside Diameter - Millimeter: 105.41
Pitch Diameter - Millimeter: 104.648
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY