Page 1 of 6

Next

Compare
SSS7700-16T 1-3/8IN KWSS

COMPARE

SSS7700-16T 1-3/8IN KWSS

Description
SSS7700-16T 1-3/8IN KWSS SPROCKET ; POR 614-163-3

REXNORD

Part # 9120315

BDI # 18146599

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.126
Pitch - Millimeter: 0
Hub Type: Not Available
Inch - Metric: Inch

Material: Stainless Steel
Pitch Diameter - Millimeter: 130.2
Modular - Flat Top Size: 7700
Number of Teeth: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS7956-16T 1-1/4IN KWSS

COMPARE

NS7956-16T 1-1/4IN KWSS

Description
NS7956-16T 1-1/4IN KWSS SPROCKET ; POR 614-167-1 MOLDED SPLIT

REXNORD

Part # 9121117

BDI # 19435148

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.407
Pitch - Millimeter: 31.75
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.44
Other Features: With Set Screw
Pitch Diameter - Millimeter: 162.738
Modular - Flat Top Size: 7956
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS7700-16T-1-1/4IN-I-PA

COMPARE

NS7700-16T-1-1/4IN-I-PA

Description
NS7700-16T-1-1/4IN-I-PA SPROCKET ; POR 614-62-12 MOLDED SPLIT

REXNORD

Part # 10028569

BDI # 23130343

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.126
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.14
Outside Diameter - Millimeter: 130.556
Pitch Diameter - Millimeter: 130.2
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
NS7956-16T_1-3/8IN_1KW1SS_PA

COMPARE

NS7956-16T_1-3/8IN_1KW1SS_PA

Description
NS7956-16T_1-3/8IN_1KW1SS_PA SPROCKET ; 614-167-10 1 KEYWAY SETSCREW PA MATL

REXNORD

Part # NS7956-16T_1-3/8IN_1KW1SS_PA

BDI # 27848500

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.41
Pitch - Millimeter: 31.75
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.44
Other Features: 7950 Series Molded Split
Pitch Diameter - Millimeter: 162.814
Modular - Flat Top Size: 7956
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS7700-16T 25MM KW

COMPARE

NS7700-16T 25MM KW

Description
NS7700-16T 25MM KW SPROCKET ; POR NS7700-16T SPLIT

REXNORD

Part # 9121184

BDI # 19435139

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.126
Pitch - Millimeter: 25.4
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 5.142
Outside Diameter - Millimeter: 130.6
Pitch Diameter - Millimeter: 130.2
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY