Page 1 of 2

Next

Compare
820A20

COMPARE

820A20

Description
820A20 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A20

BDI # 625512

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.86
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A20

COMPARE

815A20

Description
815A20 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A20

BDI # 625455

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.86
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CI815-20T_3/4IN_RSB_A

COMPARE

CI815-20T_3/4IN_RSB_A

Description
CI815-20T_3/4IN_RSB_A SPROCKET ; CAST IRON NON-SPLIT 20T

REXNORD

Part # CI815-20T_3/4IN_RSB_A

BDI # 27068711

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.86
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-20T RB 3/4IN

COMPARE

820/815-20T RB 3/4IN

Description
CI820/815-20T RB 3/4IN SPROCKET ; POR 401-48-13 NON-SPLIT

REXNORD

Part # 9120040

BDI # 18142124

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.86
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

2251-20R23M-RMS

Description
2251-20R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE

SYSTEM PLAST

Part # 2251-20R23M-RMS

BDI # 336267

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.393
Pitch - Millimeter: 25.4
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 6.378
Outside Diameter - Millimeter: 162.001
Pitch Diameter - Millimeter: 162.382
Modular - Flat Top Size: 2251
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY