815A22
        
            Description
            
            815A22 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
    
Part # 815A22
BDI # 625458
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.324
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                5.35
                        
        
                            Other Features:
                            
                                Arm Body
                        
        
                            Pitch Diameter - Millimeter:
                            
                                135.23
                        
        
                            Modular - Flat Top Size:
                            
                                60 | 66 | 810 | 812 | 815 | 881
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.324
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                5.35
                        
        
                            Other Features:
                            
                                Arm Body
                        
        
                            Pitch Diameter - Millimeter:
                            
                                135.23
                        
        
                            Modular - Flat Top Size:
                            
                                815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
815A22 X 1 KW SS
        
            Description
            
            815A22 X 1 KW SS SPROCKET ; 1" BORE
    
Part # 815A22 X 1 KW SS
BDI # 26266189
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.324
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                5.35
                        
        
                            Other Features:
                            
                                Arm Body
                        
        
                            Pitch Diameter - Millimeter:
                            
                                135.23
                        
        
                            Modular - Flat Top Size:
                            
                                60 | 66 | 810 | 812 | 815 | 881
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
820/815-22T RB 3/4IN
        
            Description
            
            CI820/815-22T RB 3/4IN SPROCKET ; POR 401-153-2 NON-SPLIT
    
Part # 9120025
BDI # 18142127
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.324
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                5.35
                        
        
                            Other Features:
                            
                                Arm Body
                        
        
                            Pitch Diameter - Millimeter:
                            
                                135.23
                        
        
                            Modular - Flat Top Size:
                            
                                815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.324
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                5.35
                        
        
                            Other Features:
                            
                                Arm Body
                        
        
                            Pitch Diameter - Millimeter:
                            
                                135.23
                        
        
                            Modular - Flat Top Size:
                            
                                60 | 66 | 810 | 812 | 815 | 881
                        
        
                            Mounting Method:
                            
                                Finished Bore